- 18" Length
- 5/8 in Tip Size
description
- Pry and aligning bar with a long pointed taper and 90° rolling head
applications
- For aligning large objects
compliances
- 0
| Hex Size | N/A |
| Tip Size | 5/8 in |
| Blade Length | N/A |
| Length | 16 in |
| Weight | 1.37 LB |
| EAN or UPC | 662679010744 |

