Skip to content Skip to navigation menu
Proto® ToolsJ225G

J225G

PLIER NEEDLE NOSE CURVE W
Item #105852640
  • Needle-Nose Pliers
  • Bent Nose
  • 6 5/16" Overall Length
  • 1 5/8" Jaw Length
Proto® ToolsJ225G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Needle-Nose Pliers
  • Bent Nose
  • 6 5/16" Overall Length
  • 1 5/8" Jaw Length

features

  • Nose bent to 78° angle to reach around obstructions
  • Very thin nose allows access into minimum clearance areas
  • Diamond serrated jaws
  • Plastisol grips for added comfort
Jaw Width 3/4 in
Grip Plastic
Jaw Length 1 5/8 in
Overall Length 6.3125 in
Jaw Thickness 3/8 in
Weight 0.32 LB
EAN or UPC 662679030391
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison