- 6 1/4 in Overall Length
features
- All clips fit all bars.
| Length | 6 1/4 in |
| Height | 0.3 in |
| No. of Clips | 0 |
| Width | 0.8 in |
| Weight | 0.06 LB |
| EAN or UPC | 662679531249 |
| Length | 6 1/4 in |
| Height | 0.3 in |
| No. of Clips | 0 |
| Width | 0.8 in |
| Weight | 0.06 LB |
| EAN or UPC | 662679531249 |