- 7 Pieces
- 6 Point
- Inch
| Inch/Metric | Inch |
| Set Includes | 3751, 3/8 in, 3752, 7/16 in, 3753, 1/2 in, 3754, 9/16 in, 3755, 5/8 in, 3756, 11/16 in, 3757, 3/4 in |
| No. of Pieces | 7 |
| Package Type | Pouch |
| Weight | 2.22 LB |
| EAN or UPC | 662679050979 |
| Inch/Metric | Inch |
| Set Includes | 3751, 3/8 in, 3752, 7/16 in, 3753, 1/2 in, 3754, 9/16 in, 3755, 5/8 in, 3756, 11/16 in, 3757, 3/4 in |
| No. of Pieces | 7 |
| Package Type | Pouch |
| Weight | 2.22 LB |
| EAN or UPC | 662679050979 |