- 0" - 10" Clamp Capacity
- 5 3/8" Depth of Throat
- Standard Service Deep Throat w/Full Length Screw
| Clamp Capacity [Max] | 10 in |
| Proof Test | 8000 lbf |
| Depth of Throat from Center of Screw | 5 3/8 in |
| Clamp Capacity [Min] | 0 in |
| Thread Diameter | 3/4 |
| Clamp Type | Standard Service Deep Throat w/Full Length Screw |
| Finish | Black Industrial |
| Weight | 10.01 LB |
| EAN or UPC | 662679480325 |

