- Center Punch
- 6 1/4 in Long
features
- Used in metal working layout
- Used for marking intersecting center lines, hole locations and pilot drill starting points
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Hex Size | 19/32 in |
| Tip Size | N/A |
| Length | 6 1/4 in |
| Punch Type | Center |
| Weight | 0.5 LB |
| EAN or UPC | 662679010089 |

