- 10 Ton Puller
- 12" Reach
- 11" Spread
- w/Case
features
- Required for large parts with heavy press-fits
- Reaches to over 12" and spread of 11"
- Makes over 10 different adjustable and straight jaw pullers
includes
- 11" two-way crossarm puller replacement part (J4226CA)
- Three-way crossarm threaded 3/4 - 12 ACME (J4227CA)
- 3/4" hex forcing screw puller replacement part (J4225S)
- 2 15/16" reach cap screw jaw puller replacement (J4018)
- 1 11/32" pivot pin - puller replacement part (J4056PN)
- 10" separator threaded rod (J4333R)
- Spring clip puller replacement part (J4011S)
- 60° taper standard tip puller replacement part (J4012T)
- 7 1/8" and 4 11/16" dual-reach jaw puller replacement part (J4016A)
- 7 3/16" reach long narrow jaw puller replacement part (J4017)
| Capacity, tons | 10 tons |
| Reach | 12 in |
| Weight | 38.61 LB |
| EAN or UPC | 662679471507 |

