- Inch
- 9/64" Key Size
- 3 15/16" Length
- Long
| Type | Long |
| Length | 3 15/16 in |
| Key Size | 9/64 in |
| Inch/Metric | Inch |
| Weight | 0.03 LB |
| EAN or UPC | 662679534431 |
| Type | Long |
| Length | 3 15/16 in |
| Key Size | 9/64 in |
| Inch/Metric | Inch |
| Weight | 0.03 LB |
| EAN or UPC | 662679534431 |