features
- Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach.
- Anti-Slip Design open end (ASD).
- The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding.
- Broad size range ensures the right tool for the application will be available.
- Typically used in lower torque applications.
- Full polish finish provides corrosion resistance and easy to clean surfaces.
| Overall Length | 1 1/4 in |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Drive Size | 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 662679979553 |

