- 3/8 in Socket Drive Size
- 13 Pieces
- Inch/Metric
| Inch/Metric | Inch, Metric |
| Impact Rated | No |
| Socket Drive Size | 3/8 in |
| Socket Size Range | 1/4 in to 7/32 in, 4 mm to 10 mm |
| No. of Pieces | 13 |
| Weight | 2.03 LB |
| EAN or UPC | 662679125165 |
| Inch/Metric | Inch, Metric |
| Impact Rated | No |
| Socket Drive Size | 3/8 in |
| Socket Size Range | 1/4 in to 7/32 in, 4 mm to 10 mm |
| No. of Pieces | 13 |
| Weight | 2.03 LB |
| EAN or UPC | 662679125165 |