- 6 Pieces
- 5/8" - 1 1/2" Dia
- 5/8" - 3/4" Thick
- w/Shaft Centers
- Shaft Protectors
| Set Includes | 6 Pieces 5/8 in - 1 1/2 in Dia |
| Thickness [Min] | 0.625 in |
| Thickness [Max] | 0.75 in |
| Accessory Type | Shaft Protector |
| Weight | 1.05 LB |
| EAN or UPC | 662679472337 |
| Set Includes | 6 Pieces 5/8 in - 1 1/2 in Dia |
| Thickness [Min] | 0.625 in |
| Thickness [Max] | 0.75 in |
| Accessory Type | Shaft Protector |
| Weight | 1.05 LB |
| EAN or UPC | 662679472337 |