- 3/8" Drive
- 3" Overall Length
- Rigid
- Chrome
- Extension
features
- Male square oriented in line with female square for use with fixed head torque wrenches
compliances
- 0
| Overall Length | 3 in |
| Extension Type | Rigid |
| Finish | Chrome |
| Socket Drive Size | 3/8 in |
| Weight | 0.16 LB |
| EAN or UPC | 662679162122 |

