Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® ToolsJ5266

J5266

PROTO/HANDLE HINGE 3/8 DR 12
Item #105862613
  • 3/8 in Drive Size
  • 12 in Overall Length
Proto® ToolsJ5266
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive Size
  • 12 in Overall Length

features

  • Made of heat-treated alloy steel.
  • Head flexes 90° from horizontal.
Drive Size 3/8 in
Finish Full Polish
Overall Length 12 in
Weight 0.8 LB
EAN or UPC 662679163365
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison