- 3/8 in Drive Size
- 17 1/2 in Overall Length
features
- Made from alloy steel.
- Heat treated for strength and durability.
| Finish | Full Polish |
| Drive Size | 3/8 in |
| Overall Length | 17 1/2 in |
| Weight | 0.88 LB |
| EAN or UPC | 662679003067 |
| Finish | Full Polish |
| Drive Size | 3/8 in |
| Overall Length | 17 1/2 in |
| Weight | 0.88 LB |
| EAN or UPC | 662679003067 |