- 1 Piece
- 1/2 in Drive Size
| Head Style | Pear |
| Drive Size | 1/2 in |
| Overall Length | 14 in |
| Family Name | Hand Ratchet |
| Weight | 2.09 LB |
| EAN or UPC | 662679300005 |
| Head Style | Pear |
| Drive Size | 1/2 in |
| Overall Length | 14 in |
| Family Name | Hand Ratchet |
| Weight | 2.09 LB |
| EAN or UPC | 662679300005 |