- 1/2" Drive
- 11" Long
- Chrome
- Female Drive Ratchet
- w/Long
| Handle Type | Round Serrated |
| Head Style | Teardrop |
| No. of Teeth | N/A |
| Temp Description | Long Handle |
| Drive Size | 1/2 in |
| Head Type | Solid Head |
| Ratchet Type | N/A |
| Finish | Chrome |
| Overall Length | 11 in |
| Weight | 1.91 LB |
| EAN or UPC | 662679181574 |

