- 1/2 in Drive Size
- 15 in Overall Length
features
- Small pear head design for access in tight, hard-to-reach work areas.
- 45-tooth gear provides balance between 8° articulation angle and high torque carrying capacity.
- Sealed design helps prevent debris from entering ratchet mechanism reducing wear. Also, helps to keep lubrication contained within the components. Patent pending design.
- Low profile reversing lever design for quick, one-hand operation.
- Contoured, ergonomically designed handle for comfort. Knurled bands allow for increased grip and slip resistance.
- Double nickel chrome plated for enhanced corrosion protection or black oxide finish.
- Field repairable.
| Handle Type | Long |
| Family Name | Long Handle Premium Pear Head Ratchet |
| Drive Size | 1/2 in |
| Overall Length | 15 in |
| Finish | Black Oxide |
| Head Style | Pear |
| Weight | 2.185 LB |
| EAN or UPC | 662679573676 |

