- 1/2 in Drive Size
- 9 3/8 in Overall Length
features
- Round head ratchet mechanism allows for a compact head.
- 72-tooth = 5° swing arc.
- Small head design and tight swing arc allow fastener access in tight areas.
- Black oxide finish.
| Finish | Black Oxide |
| Overall Length | 9 3/8 in |
| Drive Size | 1/2 in |
| Head Style | Round |
| Family Name | Round Head Ratchet |
| Weight | 1.26 LB |
| EAN or UPC | 662679979171 |

