- 3/4" Drive
- 2 1/2" Long
- Ratchet Adapter
description
- Converts standard handles to ratcheting handles
| Overall Length | 2.5 in |
| No. of Teeth | N/A |
| Socket Drive Size | 3/4 in |
| Weight | 2.38 LB |
| EAN or UPC | 662679200602 |
| Overall Length | 2.5 in |
| No. of Teeth | N/A |
| Socket Drive Size | 3/4 in |
| Weight | 2.38 LB |
| EAN or UPC | 662679200602 |