- 3/4 in Output Drive Size
- 1/2 in Socket Drive Size
- 1 11/16 in Overall Length
features
- 1/2" F x 3/4"M.
- Full polish finish.
| Family Name | Full Polish Drive Adapter |
| Overall Length | 1 11/16 in |
| Finish | Full Polish |
| Socket Drive Size | 1/2 in |
| Weight | 0.25 LB |
| EAN or UPC | 662679200619 |

