- 3/4 in Output Drive Size
- 1/2 in Socket Drive Size
- 1 11/16 in Overall Length
features
- 1/2"F x 3/4" M.
- Black oxide finish.
| Family Name | Black Oxide Drive Adapter |
| Socket Drive Size | 1/2 in |
| Finish | Black Oxide |
| Overall Length | 1 11/16 in |
| Weight | 0.26 LB |
| EAN or UPC | 662679111595 |

