- 3/4" Drive
- 8" Overall Length
- Rigid
- Chrome
- Extension
compliances
- 0
| Overall Length | 8 in |
| Socket Drive Size | 3/4 in |
| Finish | Chrome |
| Extension Type | Rigid |
| Weight | 1.8 LB |
| EAN or UPC | 662679200633 |
| Overall Length | 8 in |
| Socket Drive Size | 3/4 in |
| Finish | Chrome |
| Extension Type | Rigid |
| Weight | 1.8 LB |
| EAN or UPC | 662679200633 |