- 3/4 in Drive Size
- 20 in Overall Length
features
- Head Flexes 90° from horizontal.
- Made of heat-treated alloy steel.
- Black oxide finish.
| Overall Length | 20 in |
| Drive Size | 3/4 in |
| Finish | Black Oxide |
| Weight | 4.41 LB |
| EAN or UPC | 662679200664 |
| Overall Length | 20 in |
| Drive Size | 3/4 in |
| Finish | Black Oxide |
| Weight | 4.41 LB |
| EAN or UPC | 662679200664 |