- 16 45/64 in Overall Length
features
- Flex head to 17+ degrees each direction.
- Certificate of calibration.
- Adjustable settings with both ft. lb. and N.m scales.
- Automated calibration with +-4% clockwise and +-6% counter clockwise accuracy.
- Reversible 72 teeth ratcheting mechanism.
- Sleek industrial design of both torque wrench and blow molded case.
| Head Width | 1.58 in |
| Drive Size | 3/8 in |
| Finish | Full Polish |
| Family Name | Flex Head Torque Wrench |
| Overall Length | 16 45/64 in |
| Weight | 3.89 LB |
| EAN or UPC | 662679166199 |

