- 1/4" Drive
- 2" Overall Length
- Rigid
- Polished
- Extension
| Finish | Polished |
| Overall Length | 2 in |
| Extension Type | Rigid |
| Socket Drive Size | 1/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 662679560669 |
| Finish | Polished |
| Overall Length | 2 in |
| Extension Type | Rigid |
| Socket Drive Size | 1/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 662679560669 |