- 4 in Overall Length
- Satin Finish
features
- Soft cushion grip for additional comfort.
- Extra wide jaw capacity.
- Square jaw opening provides strength and tight fit.
| Handle Type | Cushion Grip |
| Wrench Type | Adjustable |
| Overall Length | 4 in |
| Capacity | 1/2 in |
| Material | Forged Alloy Steel |
| Capacity, in [Max] | 0.5 in |
| Head Angle | 15° |
| Finish | Satin |
| Weight | 0.17 LB |
| EAN or UPC | 662679100278 |

