Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® ToolsJ710L-TT

J710L-TT

Satin Adjustable Wrench
Item #110641867
  • 10 in Overall Length
  • Satin Finish
Proto® ToolsJ710L-TT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 in Overall Length
  • Satin Finish

features

  • Satin finish provides corrosion resistance and a slip-resistant grip.
  • Extra wide jaw capacity.
  • Square jaw opening provides strength and tight fit.
  • Clik-Stop® locking design holds the moving jaw of an adjustable wrench in place when the wrench is in use.
  • Included lanyard (JLAN15LBSSRP).
Finish Satin
Overall Length 10 in
Weight 1.03 LB
EAN or UPC 662679118624
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison