- Cold Chisel
- 3/8" Width of Cut x 6 1/2" Long
| Material | Tool Steel |
| Width of Cut | 3/8 in |
| Length | 6 1/2 in |
| Chisel Type | Cold |
| Tip Type | Diamond Point |
| Stock Shape | Hex |
| Applicable Materials | Most Materials |
| Finish | Black Oxide |
| Weight | 0.48 LB |
| EAN or UPC | 662679010492 |
| Material | Tool Steel |
| Width of Cut | 3/8 in |
| Length | 6 1/2 in |
| Chisel Type | Cold |
| Tip Type | Diamond Point |
| Stock Shape | Hex |
| Applicable Materials | Most Materials |
| Finish | Black Oxide |
| Weight | 0.48 LB |
| EAN or UPC | 662679010492 |