- Protoblack™ Square Shank Slotted Screwdriver
- 1/4" Slotted Tip
- 8 1/4" Overall Length
| Tip Type | Slotted |
| Shank Diameter | 1/4 in |
| Length Group | Regular |
| Handle Material | Plastic |
| Overall Length | 8.25 in |
| Shank Length | 4 in |
| Handle Type | Ergonomic |
| Shank Material | Alloy Steel |
| Shank Type | Round |
| Tip Size | 1/4 in |
| Shank Finish | Black Oxide |
| Weight | 0.23 LB |
| EAN or UPC | 662679042417 |

