- 5/16" Standard Tip
- Round Shank
- 275 mm Overall Length
| Tip Type | Slotted |
| Shank Diameter | 5/16 in |
| Shank Length | 6 in |
| Shank Material | Alloy Steel |
| Overall Length | 10.3125 in |
| Shank Finish | Black Oxide |
| Handle Type | Ergonomic |
| Handle Material | Plastic |
| Tip Size | 5/16 in |
| Shank Type | Round |
| Length Group | Regular |
| Weight | 0.38 LB |
| EAN or UPC | 662679042424 |

