- 1/4" Standard Tip
- Square Shank
- 212 mm Overall Length
features
- Round, alloy steel blade, tempered for proper hardness, with precision-ground tip
- Rust-resistant coating
- Clear plastic or cushion grip handle
| Tip Type | Slotted |
| Handle Material | Plastic |
| Shank Length | 4 in |
| Shank Type | Square |
| Shank Diameter | 1/4 in |
| Overall Length | 8.25 in |
| Shank Material | Alloy Steel |
| Tip Size | 1/4 in |
| Handle Type | Ergonomic |
| Weight | 0.25 LB |
| EAN or UPC | 662679042608 |

