- 212mm 1/4" Bit Protoblack? Standard Tip Screwdriver
| Tip Type | Slotted |
| Shank Length | 100 mm |
| Overall Length | 212 mm |
| Tip Size | 1/4 in |
| Shank Type | Square |
| Weight | 0.23 LB |
| EAN or UPC | 662679042707 |
| Tip Type | Slotted |
| Shank Length | 100 mm |
| Overall Length | 212 mm |
| Tip Size | 1/4 in |
| Shank Type | Square |
| Weight | 0.23 LB |
| EAN or UPC | 662679042707 |