- Cabinet Tip Round Shank Screwdriver
- 1/8" Slotted Tip
- 11 1/4" Overall Length
| Handle Type | Ergonomic |
| Shank Length | 8 in |
| Tip Type | Slotted |
| Shank Type | Round |
| Shank Material | Alloy Steel |
| Tip Size | 1/8 in |
| Overall Length | 11.25 in |
| Handle Material | Plastic |
| Shank Diameter | 1/8 in |
| Shank Finish | Black Oxide |
| Weight | 0.08 LB |
| EAN or UPC | 662679042509 |

