- Protoblack™ Cabinet Tip Round Shank Screwdriver
- 3/16" Slotted Tip
- 7 7/8" Overall Length
| Handle Material | Plastic |
| Shank Diameter | 3/16 in |
| Tip Type | Slotted |
| Shank Finish | Black Oxide |
| Shank Material | Alloy Steel |
| Length Group | Regular |
| Tip Size | 3/16 in |
| Overall Length | 7.875 in |
| Shank Type | Round |
| Shank Length | 3 in |
| Weight | 0.13 LB |
| EAN or UPC | 662679042585 |

