- 3/16" Cabinet Tip
- Round Shank
- 225 mm Shank Length
compliances
- 0
| Shank Type | Round |
| Shank Finish | Black Oxide |
| Tip Type | Slotted |
| Overall Length | 8.875 in |
| Tip Size | 3/16 in |
| Handle Material | Plastic |
| Handle Type | Ergonomic |
| Shank Length | 5 in |
| Shank Diameter | 3/16 in |
| Shank Material | Alloy Steel |
| Weight | 0.14 LB |
| EAN or UPC | 662679042530 |

