- Protoblack™ Phillips® Round Shank Screwdriver
- #2 Phillips® Tip
- 212 mm Overall Length
| Shank Type | Round |
| Handle Material | Plastic |
| Shank Length | 100 mm |
| Tip Type | Phillips® |
| Overall Length | 212 mm |
| Shank Finish | Black Oxide |
| Shank Material | Alloy Steel |
| Length Group | Regular |
| Tip Size | #2 |
| Shank Diameter | 1/4 in |
| Weight | 0.24 LB |
| EAN or UPC | 662679042868 |

