- T10 Torx® Tip
- Round Shank
- 180 mm Overall Length
| Shank Type | Round |
| Tip Type | Torx® |
| Overall Length | 7 in |
| Shank Diameter | 5/32 in |
| Shank Length | 3 1/8 in |
| Shank Finish | Black Oxide |
| Tip Size | T10 |
| Handle Material | Plastic |
| Shank Material | Alloy Steel |
| Weight | 0.12 LB |
| EAN or UPC | 662679042899 |

