- T15 Torx® Tip
- Round Shank
- 180 mm Overall Length
| Overall Length | 7 in |
| Shank Material | Alloy Steel |
| Shank Diameter | 5/32 in |
| Tip Size | T15 |
| Shank Length | 1 1/4 in |
| Shank Finish | Black Oxide |
| Shank Type | Round |
| Handle Material | Plastic |
| Tip Type | Torx® |
| Weight | 0.12 LB |
| EAN or UPC | 662679042905 |

