- T25 Torx® Tip
- Round Shank
- 200 mm Overall Length
| Shank Type | Round |
| Handle Material | Plastic |
| Shank Length | 3 1/4 in |
| Shank Material | Alloy Steel |
| Shank Diameter | 3/16 in |
| Shank Finish | Black Oxide |
| Tip Type | Torx® |
| Tip Size | T25 |
| Overall Length | 7 in |
| Weight | 0.16 LB |
| EAN or UPC | 662679042929 |

