- Hex Screwdriver
- 3/32" Hex Tip
- 6 1/4" Overall Length
| Tip Size | 3/32 in |
| Shank Type | Hex |
| Shank Finish | Black Oxide |
| Inch/Metric | Inch |
| Shank Length | 2.75 in |
| Handle Material | Plastic, Rubber |
| Overall Length | 6.25 in |
| Tip Type | Hex |
| Shank Material | Alloy Steel |
| Weight | 0.07 LB |
| EAN or UPC | 662679042998 |

