- 6 Pieces
- Standard (Round Shank)
| Trade Mark | Proto® |
| Inch/Metric | Inch |
| Handle Type | Ergonomic |
| Handle Material | Plastic |
| Length Group | Various |
| Package Type | Boxed |
| Tip Type | Slotted |
| No. of Pieces | 6 |
| Set Includes | 88002, 1 1/2" Stubby Standard Tip, 88004, 4" Standard Tip, 88006, 6" Standard Tip, 8808, 8" Standard Tip, 88010, 10" Standard Tip, 88214, 4" Cabinet Tip |
| Weight | 2.34 LB |
| EAN or UPC | 662679042301 |

