- Nut Driver Set
- 7 Pieces
- 3/16" - 1/2" Hex Openings
features
- Precision formed hex openings
- Color-coded identification
- Heat-treated shanks
- Large, comfortable fluted handles
| Opening Type | Hex |
| Overall Length | 6.6875 in |
| Manufacturer Name | Proto� |
| Shank Type | Hollow Shaft |
| No. of Pieces | 7 |
| Opening Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
| Handle Material | Plastic |
| Inch/Metric | Inch |
| Shank Material | Heat Treated Steel |
| Shank Finish | Chrome Plated |
| Weight | 2.46 LB |
| EAN or UPC | 662679040116 |

