- Nut Driver Set
- 11 Pieces
- 4 mm - 14 mm Hex Openings
features
- Precision formed hex openings
- Color-coded identification
- Large, comfortable fluted handles
| Overall Length | 7 in |
| Opening Type | Hex |
| Handle Material | Plastic |
| Inch/Metric | Metric |
| Shank Material | Heat Treated Steel |
| Manufacturer Name | Proto� |
| Opening Size | 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 13 mm, 14 mm |
| Shank Finish | Chrome Plated |
| Shank Type | Hollow Shaft |
| No. of Pieces | 11 |
| Weight | 3.86 LB |
| EAN or UPC | 662679040147 |

