- 3/16" Standard Tip
- Round Shank
- 6 3/4" Overall Length
| Shank Diameter | 3/16 in |
| Tip Type | Slotted |
| Tip Size | 3/16 in |
| Shank Material | Alloy Steel |
| Length Group | Regular |
| Shank Type | Round |
| Overall Length | 6.75 in |
| Handle Material | Plastic |
| Tip Finish | Blasted |
| Shank Length | 3 in |
| Weight | 0.17 LB |
| EAN or UPC | 662679040789 |

