- 5/16" Standard Tip
- Round Shank
- 10 11/32" Overall Length
| Overall Length | 10.344 in |
| Tip Size | 5/16 in |
| Shank Diameter | 5/16 in |
| Handle Material | Plastic |
| Shank Length | 6 in |
| Tip Type | Slotted |
| Shank Type | Round |
| Length Group | Regular |
| Shank Material | Alloy Steel |
| Tip Finish | Blasted |
| Weight | 0.35 LB |
| EAN or UPC | 662679040802 |

