- 3/8" Standard Tip
- Round Shank
- 13 7/16" Overall Length
| Tip Finish | Blasted |
| Overall Length | 13.4375 in |
| Length Group | Regular |
| Tip Type | Slotted |
| Shank Length | 8 in |
| Handle Material | Plastic |
| Tip Size | 3/8 in |
| Shank Material | Alloy Steel |
| Shank Diameter | 3/8 in |
| Shank Type | Round |
| Weight | 0.62 LB |
| EAN or UPC | 662679040819 |

