- #2 Phillips Tip
- Round Shank
- 8 11/32" Length
- 4" Blade Length
| Tip Size | #2 |
| Handle Material | Plastic |
| Shank Material | Alloy Steel |
| Shank Type | Round |
| Shank Length | 4 in |
| Length Group | Regular |
| Overall Length | 8.34375 in |
| Tip Finish | Blasted |
| Shank Diameter | 1/4 in |
| Tip Type | Phillips® |
| Shank Finish | Chrome |
| Weight | 0.27 LB |
| EAN or UPC | 662679040963 |

