- 1/8" Screw Extractor
- 2 3/8" Long
applications
- Broken grease fittings
features
- Drive into end of broken pipe or fitting
- Use tap holder or wrench to turn out broken part
- Drill bit size is stamped on extractor
compliances
- 0
| For Screw Size | 1/8 in |
| Diameter | 1/8 in, 3/16 in |
| Length | 2 3/8 in |
| For Pipe Size | 1/4 in |
| Drill Diameter | 1/8 in |
| Weight | 0.02 LB |
| EAN or UPC | 662679531591 |

