- Tool Bag
- 15" L x 9" H
- Canvas
| Color | Off-White |
| No. of Pouches | 1 |
| Length | 15 in |
| Material | Canvas |
| Manufacturer Name | Proto� |
| Height | 9 in |
| Weight | 0.28 LB |
| EAN or UPC | 662679500610 |
| Color | Off-White |
| No. of Pouches | 1 |
| Length | 15 in |
| Material | Canvas |
| Manufacturer Name | Proto� |
| Height | 9 in |
| Weight | 0.28 LB |
| EAN or UPC | 662679500610 |