Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Black Oxide Torque Wrench Head

JH5-18MB

Black Oxide Torque Wrench Head
Item #105841744
Black Oxide Torque Wrench Head
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • The Proto® TorquePlus™ Design, a high performance drive configuration which allows for quick and easy wrench engagement with the fastener flats, not the corners.
  • 12 point box end allows for fine indexing, helping to improve speed and access.
  • Fits 4, 6 and 12 point fasteners.
  • Indexed to 7.5º to help keep shank clear of obstructions by allowing the user to flip the wrench over to continue turning the fastener.
  • Countersunk on both sides to allow for easy application to the fastener.
Width 1 1/16 in
Weight 0.23 LB
EAN or UPC 662679004712
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison